Beli Timbangan Conveyor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASHLAND CONVEYOR Skate Wheel Conveyor
    Mulai

    Rp5.199.900

    ASHLAND CONVEYOR Skate Wheel Conveyor
    Deskripsi:
    These light-duty rigid-frame skate wheel conveyors are made from aluminum and are lighter than rigid-frame skate wheel conveyors made from steel. They are well suited for job sites where conveyors will be disassembled and reconfigured often. Rigid-frame skate wheel conveyors allow loads with firm, flat bottoms to roll along the conveyor from one place to another, reducing the effort it takes to move the loads in assembly lines, shipping departments, and stocking areas. They come in straight and curved sections, often called conveyor sticks, that can be connected to build a conveyor system that moves items along the most optimal path. Each section must be supported by compatible conveyor stands. The number and spacing of the stands used to support the conveyor section will affect its capacity.
  2. OHAUS Timbangan Gantung Analog (Timbangan Gantung Jarum)
    Mulai

    Rp479.900

    OHAUS Timbangan Gantung Analog (Timbangan Gantung Jarum)
    Deskripsi:
    Mechanical Hanging Scales include analog dial spring scales, and analog linear models. They are designed to be suspended from an overhead anchor point, and each features a hook to hang an object to determine its weight. Use in material handling applications where no flat, stable surface is available.
    atribut:
    • Accuracy (%): ±3
    • Scale Display: Analog Linear
    • Digital/Mechanical: Mechanical
    • Housing Material: Stainless Steel
    • Overall Depth (inch): 7/8
  3. SOJIKYO Digital Precision Scale
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    SOJIKYO Digital Precision Scale
    Deskripsi:
    Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gr
    atribut:
    • Display: Super Bright Green LED
    • Material: Stainless Steel
    • Power (V): Rechargeable Battery or AC 220
    • Accuracy (g): 0.01
    • Keyboard: Tare, Count, Unit
    • Complete With: Stabilizer Shield & 500g Calibration Weight
    • Platter: Round Thick Stainless Steel
  4. NESTAFLEX Skate Wheel Conveyor
    Mulai

    Rp33.999.900

    NESTAFLEX Skate Wheel Conveyor
    Deskripsi:
    These medium-duty skate wheel conveyors with extendable, flexible frames are sturdier, have a higher weight capacity, and can handle higher volumes of conveyed items than light-duty skate wheel conveyors with extendable, flexible frames. They have accordion-style frames that can stretch, curve, and contract to change the shape and length of the conveyor. The conveyors collapse for compact storage and are ideal for loading and unloading trailers, creating temporary assembly lines, and adding length to an existing conveyor. Skate wheels on the surface of each conveyor allow loads with firm, flat bottoms to roll along the conveyor from one place to another, reducing the effort it takes to move the loads. The conveyors' legs support the conveyor, and their height can be adjusted to change the height or slope of the conveyor. The legs have swivel casters that allow the conveyor to be rolled into position.
    atribut:
    • UNSPSC: 24101709
  5. TOTELINE Conveyor, Assembly & Dryer Tray
    Mulai

    Rp1.199.900

    TOTELINE Conveyor, Assembly & Dryer Tray
    Deskripsi:
    Assembly trays have equal-height side rims to carry small parts and equipment for assembly projects, moving objects through conveyor systems, and drying hot items after they come out of production.
    atribut:
    • UNSPSC: 41122808
    • Drop Sides: No
    • ESD Conductive: No
    • Load Capacity (lbs): 100
    • Material: Fiberglass Reinforced Composite
    • Maximum Ambient Temperature (°F): 250
    • Minimum Ambient Temperature (°F): -60
    • Shape: Rectangle
    • Sub Brand: MFG TRAY
  6. MOLDED FIBERGLASS Conveyor Assembly & Dryer Tray (Nampan)
    Mulai

    Rp589.900

    MOLDED FIBERGLASS Conveyor Assembly & Dryer Tray (Nampan)
    Deskripsi:
    Crane Dynamometers are engineered to help weigh heavy objects with cranes. They feature digital operation, and are available with corded or wireless remote controls to help change units or zero and tare out weight from a safe distance. Some remote controls even display measured data. Models without remote controls display data directly on the scale. Dynamometers are available to safely weigh loads ranging from 1000 lb. to 100,000 lb. Be sure to select a scale capable of accommodating weight in your specific application.
  7. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  8. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  9. ROYAL BASKET TRUCKS Container Box Trolley (Kontainer)
    Mulai

    Rp11.999.900

    ROYAL BASKET TRUCKS Container Box Trolley (Kontainer)
    Deskripsi:
    High-maneuverability cube trucks can spin 360°, allowing them to navigate tight areas such as laundry rooms, hallways, aisles, stock rooms, production floors, and kitchens.
    atribut:
    • Caster Brake Type: No Brake Included
    • Caster Wheel Type: Standard
    • Container Legend: None
    • Container material: Polyethylene
    • Cube Truck Type: Standard
    • Mobility Option: Manual
  10. BAYKON Weighing Indicator
    Mulai

    Rp63.999.900

    BAYKON Weighing Indicator
    Deskripsi:
    BX24 & BX24D are accurate, multifunctional weighing terminals which can be used in wet, hygienic and harsh industrial areas. Terminals have configurable operating modes for common weighing applications such as weighing, labelling, piece counting, checkweighing, classifying, dynamic weighing and filling. Depending on the application, 3 programmable keys can be set to related functions for quick and easy operation.Instruments have 6 memories; ID1 & ID2, preset tare, APW and item limit values; each have 500 records capacity. IDs can be linked to other memory records for fast, easy and reliable operation; when an ID is selected, depending on the operation mode item limit values, specific tare or APW values comes automatically.BX24 & BX24D offer direct connection to remote display, PC and PLCs via various data protocols such as demand, continuous form and BSI command set.Typical Applications1. Labeling & Data CollectingBX24 & BX24D can print different type of standard tickets includingtotalizing and customized ticket with barcode.2. Piece CountingCounting can be done by sampling or average piece weighttaken from APW manual. 500 item memory capacity for APW.3. CheckweighingThe weight or the quantity of the items in the package is checked.500 item memory for limits set.4. ClassifyingProducts can be classified according to the weight or the quantityof item in the package. 500 item memory for limits set.5. Gravimetric FillingAutomatic / manual filling can be executed in gross mode orin net mode. 500 item memory for limits set.6. Dynamic and Livestock WeighingWeighing of dynamic items such as livestock is availableby BX24 & BX24D. This feature is also usable for weighingat static scales under vibration of industrial environments.
    atribut:
    • Accuracy: OIML class III
    • EU Type: single range, multi range or multi interval
    • Display: Wide angle LCD display with multicolor backlight, 6 digits 22 mm in height weight display and 16 digits 8 mm in height alphanumeric information display
    • Display Resolution: Up to 999 999 division
    • A/D conversion: 24 bit Delta-Sigma ADC with up to 800 conversion rate
    • Minimum input sensitivity (μV): 0.4 /d (legal metrology), 0.05 /d (industrial)
    • Analogue Input Range (mV): - 5 to + 19
    • Internal Resolution: Up to 16000000 counts
    • Humidity (%): Max. 90 non condensing relative humidity. Legal metrology max. 80
    • Power Supply (V): AC 100 - 240 (50/60 Hz or 12 - 28 VDC)
    • Operating Temperature (°C): -15 to +55 max. (Operational), -10 to +40 ( Legal metrology )
  11. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  12. CRC Food Grade Penetrating Oil (Pelumas Mesin Food Grade)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    CRC Food Grade Penetrating Oil (Pelumas Mesin Food Grade)
    Deskripsi:
    FOOD GRADE PENETRATING OIL, 11 WT OZModel#: 03086DESCRIPTION:An effective and efficient general purpose lubricant for use on food processing equipment. It penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners. Contains no silicones.APPLICATIONS:Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.
    atribut:
    • Net Fill: 11 Wt Oz
    • Appearance: Clear Colorless Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Carbon Dioxide
  13. Tajima Measuring Tape 22mm (Meteran)
    Mulai

    Rp389.900

    Tajima Measuring Tape 22mm (Meteran)
    atribut:
    • Tape Width (mm): 22
    • Finish Material: Tape: Steel
  14. CRC 5-56 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    CRC 5-56 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    5-56 Multi-Purpose Lubricant is The original toolkit in a canDescription:CRC 5-56 is a multi purpose lubricant that has superior penetrating power that breaks through rust and corrosion while it cleans away scale and dirt. Eliminates the need for many disassembly operations. Protects metals against corrosion and displaces moisture to help start wet engines.
  15. DAYTON DC Motor Speed Control
    Mulai

    Rp3.199.900

    DAYTON DC Motor Speed Control
    Deskripsi:
    Silicon controlled rectifier (SCR) DC motor controls convert AC voltage to DC voltage, which provides variable speed control for DC motors. They are used in applications such as conveyors, packaging equipment, and centrifuges.
    atribut:
    • DC Speed Control: SCR
    • Item: DC Speed Control
  16. TOUGH GUY Hand Scrub Brushes (Sikat Gosok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    TOUGH GUY Hand Scrub Brushes (Sikat Gosok)
    Deskripsi:
    Detail brushes are compact hand brushes suitable for removing dirt in tight areas and corners such as around gaskets, rubber strips, and machinery joints. They are held by the long, ergonomic handle or by the narrow block head for cleaning and scrubbing.
    atribut:
    • UNSPSC: 47131605
    • Bristle Material: Tampico
    • Chemical Resistant: Yes
    • Color Coding System: No
    • FDA Compliant: No
    • Handle Color: Wood
  17. LEESON Farm Duty AC Motor
    Mulai

    Rp11.999.900

    LEESON Farm Duty AC Motor
    Deskripsi:
    High torque farm-duty AC motors can power conveyors, silo unloaders, barn cleaners, compressors, and manure pumps under heavy load conditions. Motors have enclosures that help protect them from moisture, but they are not airtight or waterproof.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Finish: Enamel
    • Frequency (Hz): 60
    • Item - Farm Duty Motors: Farm Duty Motor
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Farm Duty
    • Motor Bearings: Ball
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Steel
    • Motor Mounting Position: Horizontal
    • Motor Service Factor: 1.15
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Sub Application: High Torque
    • Motor Thermal Protection: Manual
    • Nameplate RPM: 1,725
    • No. of Speeds: 1
    • Phase: Single
    • Standards: CSA (LR2025); UL (E49747)
    • Usable @ 200V: No
Daftar Harga Timbangan Conveyor Terbaru October 2026
ASHLAND CONVEYOR Skate Wheel ConveyorRp5.199.900
OHAUS Timbangan Gantung Analog (Timbangan Gantung Jarum)Rp479.900
SOJIKYO Digital Precision ScaleRp1.799.900
NESTAFLEX Skate Wheel ConveyorRp33.999.900
AS ONE Timbangan Platform DigitalRp20.999.900
TOTELINE Conveyor, Assembly & Dryer TrayRp1.199.900
MOLDED FIBERGLASS Conveyor Assembly & Dryer Tray (Nampan)Rp589.900
Tajima Measuring Tape (Meteran)Rp99.900
AND Essential Safety Explosion-proof Digital ScaleRp48.999.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)